Shop All Tarps
Zoro Select
20 x 30 ft 10 Mil Blue, Polyethylene
Mfr # MT2030
Zoro # G2053557
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 20 x 30 ft
- Color Blue
- Tarp Material Polyethylene
- Thickness 10 Mil
- Tarp Finished Length 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MT2030
- Zoro # G2053557
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 20 x 30 ft |
Tarp Finished Length | 20 ft |
Cut Size | 20 x 30 ft |
Tarp Finished Width | 20 ft |
Details
Color | Blue |
Tarp Material | Polyethylene |
Thickness | 10 Mil |
Description
Tarp, Tarp Material Polyethylene, Cut Size 20 x 30 ft, Finished Size 20 x 30 ft, Tarp Finished Length 20 ft, Tarp Finished Width 20 ft, Color Blue, Thickness 10 mil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Grassbag Asm-21 B (664P05321A)
- BOSMERE PLANT STAND 12 in. TERACOTA (10430)
- NATIONAL HARDWARE Slide Bolt Latch Zn Plt (N165-555)
- AGRI-FAB Chip-N-Vac, 32 cu ft Bag, 2" Chipping Dia. (45-0578)
- ZORO SELECT 9 ft 6 in x 19 ft 6 in Heavy Duty 30 Mil Tarp, Olive Green, Cotton Canvas (5WTU5)
- ZORO SELECT 10 ft x 20 ft Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (2ZJ47)
- ZORO SELECT 5 ft 6 in x 7 ft 6 in Standard Duty 5.1 Mil Tarp, Brown/Black, Polyethylene (3ZRU7)
- ZORO SELECT 9 ft 6 in x 19 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (5WTT5)
- ZORO SELECT 19 ft 6 in x 19 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTR9)
- ZORO SELECT Not Applicable Tarp, Black, High-Density Polyethylene (5WUE5)
- XPOSE SAFETY 7 ft x 8 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-78-X)
- Zoro Select Tarps