Shop All Plastic Bags
Zoro Select
20" x 18" Open Poly Bags, 4 mil, Clear
Mfr # 5DHW8
Zoro # G1476955
product price: $61.39
/pk 250, $0.25/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 20"
- Color Clear
- Bag Closure Type None
- Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DHW8
- Zoro # G1476955
- UPC # 00654866005398
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 18" |
Length | 20" |
Depth | 0 |
Size | 20" x 18" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 4 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 3.7 to 4 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Depth 0, Width 18 in, Length 20 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 3.7 to 4 mil, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Four-Pocket Wall Mount Letter Brochure Holder, PK2 (252096)
- ZORO SELECT Corrugated Boxes, 5" x 5" x 5", Kraft, 25/Bundle (11K583)
- CHARLES LEONARD Calculator, Hand Held, 8 Digit, Assorted Colors, PK12 (39100ST)
- AMACO Air Dry Clay, Gray, 10 lbs. Per Box, PK2 (46303C)
- ZORO SELECT 20" x 12" Open Poly Bags, 4 mil, Clear (9HR09)
- ZORO SELECT 20" x 14" Open Poly Bags, 4 mil, Clear (5DHV6)
- ZORO SELECT 8" x 6" Header Bags, 1.50 mil, Clear (2EWG9)
- ZORO SELECT 40" x 1075 ft. Poly Tubing, 4 mil, Clear (5CRK3)
- ZORO SELECT 12" x 6" Open Poly Bags, 1.50 mil, Clear (5DGC5)
- ZORO SELECT 16" x 10" Open Poly Bags, 1 mil, Clear (5DFV6)
- ZORO SELECT 12" x 7" Open Poly Bags, 4 mil, Clear (5DHR8)
- Zoro Select Shipping & Packing Bags