Shop All Plastic Bags
Zoro Select
20" x 16" Vacuum Sealer Bags, 3 mil, Clear
Mfr # 5CPX4
Zoro # G1688486
product price: $208.99
/pk 500, $0.42/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Bag Closure Type Heat Seal
- Thickness 3 mil
- Material Low Density Polyethylene (LDPE) and Nylon
- Standards FDA, USDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CPX4
- Zoro # G1688486
- UPC # 654866021084
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 16" |
Length | 20" |
Depth | 0 |
Size | 20" x 16" |
Overall Width | 16 in |
Overall Length | 20 in |
Details
Item | Vacuum Sealer Bags |
Color | Clear |
Bag Closure Type | Heat Seal |
Thickness | 3 mil |
Material | Low Density Polyethylene (LDPE) and Nylon |
Standards | FDA, USDA |
Hang Hole | No |
Bag Material | Poly-Nylon |
Bag Item | Vacuum Pouch |
Compatible Sealer Type | In Chamber |
FDA Compliant | Yes |
Reclosable | Open |
Maximum Cooking Temperature | 176 Degrees F |
Description
Vacuum Sealer Bag, Bag Closure Type Triple Seal, Bag Features Standard, Bag Item Vacuum Pouch, Bag Material Poly-Nylon, Bag Package Configuration Flat Bag, Color Clear, Compatible Sealer Type In Chamber, FDA Compliant Yes, Length 20 in, Maximum Cooking Temperature 176 Degrees F, Reclosable Open, Standards FDA, USDA, Thickness 3 mil, Width 16 in, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER INTERNATIONAL Brother P-Touch TZe Labeling Tape, 3/4inW, Blue on White (TZE243)
- ASP Manila Tags w/ Wire Inserted (Plain), 5 1/4" X 2 5/8", 1000 Per Box Pk (626)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 7", 2 mil, Clear, Pk1000 (5CNG4)
- DETECTAPRO Metal Detectable Stick Pen, Red, PK50 (SPENRD)
- ZORO SELECT 16" x 12" Vacuum Sealer Bags, 3 mil, Clear (3CUD6)
- ZORO SELECT 12" x 10" Vacuum Sealer Bags, 3 mil, Clear (3CUD4)
- ZORO SELECT 12" x 8" Vacuum Sealer Bags, 3 mil, Clear (3CUD2)
- ZORO SELECT 12" x 4" Open Poly Bags, 0.75 mil, Clear (5DRV9)
- ZORO SELECT 8" x 1075 ft. Poly Tubing, 4 mil, Clear (5ZW54)
- ZORO SELECT 96" x 70" Mattress Bags, 1.10 mil, Clear, PK 100 (4NPX5)
- CENTURION Bag Plastic With Hang Hole 2X2 (1176)
- Zoro Select Shipping & Packing Bags