Shop All Plastic Bags
Zoro Select
20" x 16" Open Poly Bags, 2 mil, Clear
Mfr # 5DGZ1
Zoro # G1930792
product price: $45.99
/pk 500, $0.09/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 20"
- Color Clear
- Bag Closure Type None
- Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DGZ1
- Zoro # G1930792
- UPC # 654866003325
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 16" |
Length | 20" |
Depth | 0 |
Size | 20" x 16" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 1.75 to 2 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 16 in, Length 20 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JC TOYS For Keeps Baby Doll Essentials Deluxe Accessory Bag, 45 Pieces (81106)
- C-LINE PRODUCTS Page Protector, Poly, 11 x 8.5", PK100 (62028)
- HOUSE OF DOOLITTLE Pad, Desk, Be (HOD155)
- HANDY ART Little Masters® Tempera Paint, Black, Gallon (204-755)
- ZORO SELECT 20" x 10" Open Poly Bags, 2 mil, Clear (5DGX4)
- ZORO SELECT 20" x 12" Open Poly Bags, 2 mil, Clear (5DGY0)
- ZORO SELECT 20" x 18" Open Poly Bags, 2 mil, Clear (5DGZ5)
- ZORO SELECT 16" x 14" Open Poly Bags, 1 mil, Clear, PK 1000 (5DRN5)
- ZORO SELECT 6" x 4" Open Poly Bags, 4 mil, Clear (4DKX7)
- ZORO SELECT 4" x 2" Open Poly Bags on a Roll, 1.40 mil, Clear (5CPJ1)
- PARTNERS BRAND 4" x 4" Resealable Polypro Bags, 1.5 mil, Clear, PK 1000 (PBR106)
- Zoro Select Shipping & Packing Bags