Shop All Plastic Bags
Zoro Select
20" x 15" Open Poly Bags, 2 mil, Clear
Mfr # 6XZT9
Zoro # G3549244
product price: $130.99
/pk 750, $0.17/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 15"
- Length 20"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6XZT9
- Zoro # G3549244
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 15" |
Length | 20" |
Depth | 0 |
Size | 20" x 15" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 1.75 to 2 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 15 in, Length 20 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 750
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Spring Scale, 2000g/20 N Capacity (8004-MN)
- ENCORE PACKAGING Wall Mount Unit, Single Arm, 24" (EP-6000S-24)
- MIDWEST FASTENER 1-3/4" Birch Wood Shaker Pegs 10PK (08909)
- BIC Cristal Xtra Bold Ballpoint Pen, Stick, Bold 1.6 Mm, Blue Ink, Clear Barrel, 24PK (MSBP241BLU)
- ZORO SELECT 13" x 5" Open Poly Bags, 0.75 mil, Clear (5DRW1)
- ZORO SELECT 9" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWP1)
- ZORO SELECT 20" x 16" Open Poly Bags, 1 mil, Clear (8CDY2)
- ZORO SELECT 5" x 4" Open Poly Bags on a Roll, 1.40 mil, Clear (4DKX3)
- ZORO SELECT 18" x 18" Open Poly Bags, 0.75 mil, Clear (4DKW5)
- ZORO SELECT 20" x 14" Open Poly Bags, 4 mil, Clear (5DHV6)
- PARTNERS BRAND 4" x 8" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3952)
- Zoro Select Plastic Bags