Shop All Plastic Bags
Zoro Select
20" x 14" Open Poly Bags, 2 mil, Clear
Mfr # 5DGY5
Zoro # G0555396
product price: $116.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 20"
- Color Clear
- Bag Closure Type None
- Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DGY5
- Zoro # G0555396
- UPC # 654866003264
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 14" |
Length | 20" |
Depth | 0 |
Size | 20" x 14" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 1.75 to 2 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 14 in, Length 20 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Clipboard, Flat Clip, 9X12.5 1 Ea (16508)
- ENCORE PACKAGING Polyester Strapping Kit for 58, Economy (PT58KO2)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 11", Kraft, 15/Bundle (493U66)
- CANON Cartridge, Laser, Lbp6000, Bk (CARTRIDGE125)
- ZORO SELECT 20" x 12" Open Poly Bags, 4 mil, Clear (9HR09)
- ZORO SELECT 18" x 10" Open Poly Bags, 1 mil, Clear (5DRK8)
- ZORO SELECT 4" x 4" Open Poly Bags, 2 mil, Clear (5DGR3)
- ZORO SELECT 12" x 1075 ft. Poly Tubing, 4 mil, Clear (5ZW58)
- ZORO SELECT 1-1/2" x 1075 ft. Poly Tubing, 4 mil, Clear (5CPY1)
- ZORO SELECT 15" x 10" Open Poly Bags, 2 mil, Clear (5DGX1)
- ARMOR POLY 50" x 48" VCI Bags, 2 mil, Blue (PB2B504880)
- Zoro Select Shipping & Packing Bags