Shop All Plumbing Parts
Zoro Select
20 Mesh Replacement Screen 1", for Use With G4259726
Mfr # GGS_2NZC3
Zoro # G4270935
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1"
- Type Stainless Steel
- Material of Construction Stainless steel
- For Use With 6NPX1
- Length 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GGS_2NZC3
- Zoro # G4270935
- UPC # 190735543849
- Country of Origin China
- Category Plumbing Parts
Dimensions
Size | 1" |
Length | 1 5/8 in |
Screen Size | 20 mesh |
Diameter | 1 1/16 in |
Mesh Size | 20 mesh |
Details
Type | Stainless Steel |
Material of Construction | Stainless steel |
For Use With | 6NPX1 |
Item | 20 Mesh Replacement Screen |
Screen Material | 304 Stainless Steel |
Strainer Type | Mesh |
Description
Strainer Screen, Mesh Size 20 mesh, Diameter 1 1/16 in, Length 1 5/8 in, Screen Material 304 Stainless Steel, Strainer Type Mesh, Compatible with Grainger Part Number 6NPX1, For Use With 6NPX1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Splash Mount Faucet Mounting Kit (BK-SMMK-90)
- KBI PVC CHCK VLV 3/4"" (1001-07)
- SLOAN Royal 186-0.5 Es-S 0.5 Gpf/1.9 Lpf (ROYAL 186-0.5 ES-S)
- ZURN Repair Kit, 1 In. (RK1-70XL)
- ZORO SELECT Replacement Screen For 6NPX3 (GGS_2NZC5)
- ZORO SELECT Replacement Screen For 6NPX2 (GGS_2NZC4)
- ZORO SELECT Replacement Screen, 1 In, 304 SS (20H635)
- ZORO SELECT Replacement Screen, 3 In, 304 SS (20H640)
- ZORO SELECT Chromalox Adapt-O-Flange (430131)
- ZORO SELECT Replacement Screen, 1-1/4 In, 304 SS (20H636)
- EASY HEAT Easy Heat FFEC Gel End Cap - 5 Pack (109374)
- Zoro Select Plumbing Parts