Shop All Utility Carts
Zoro Select
20 ga. Stainless Steel Linen Cart, 4 Shelves, 600 lb
Mfr # ZL236U503
Zoro # G2250626
product price: $985.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$985.99
Free 30-Day Returns
Key Features
- Overall Height 47 in
- Overall Length 40 in
- Overall Width 23 in
- Material 20 ga. Stainless Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZL236U503
- Zoro # G2250626
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 47 in |
Overall Length | 40 in |
Overall Width | 23 in |
Caster Dia. | 5 in |
Caster Width | 1-1/4 in |
Shelf Width | 22" |
Shelf Length | 36 in |
Description
Bulk Linen Cart, Number of Compartments 3, Blue, Load Capacity 600 lb, Laundry Container Material Nylon, Laundry Cart Frame Material Stainless Steel, Caster Configuration (4) Swivel, Caster Dia. 5 in, Overall Length 40 in, Overall Width 23 in, Overall Height 47 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Post Sleeve, 6-1/2x6-1/2 In, 55In H, Yellow (SQ655YR)
- ZORO SELECT Standard Platform Truck, 1600 lb., 48 In L (3BE78)
- VESTIL Magn. Thin Fork Tip Protector OR PR (FPU-TN-45-M-OR)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 7/8-9in, 160 ft.-lb. (23101)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-367236-2-8PN-TLD-95)
- ZORO SELECT Easy-Access Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (EAS-1832-95)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (2GMH6)
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Ergonomic, 2 Shelves, 1,400 lb (RSCE1P-2448-2-5PO-95)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (RDSTC111RD)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-304830-2-TLD-5PO-95)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2400 lb (G24368MRFL)
- Zoro Select Utility & Storage Carts