Shop All Black Pipes
Zoro Select
2" x 9" Black Pipe Nipple Sch 40
Mfr # 588-090
Zoro # G1303407
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 9 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 588-090
- Zoro # G1303407
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 9 in |
Pipe Size (Fittings) | 2" |
Inside Dia. | 2 in |
Outside Dia. | 2 3/8 in |
Pipe Size (Nominal) | 2" |
Overall Length | 9 in |
Outside Diameter | 2 3/8 in |
Inside Diameter | 2 in |
Nominal Pipe Size | 2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 940 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 150 psi, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Trip Lever For St743S Pvd Polished Brass (THU068#PB)
- KOHLER Components Widespread Bidet Faucet With Lever Handles (77983-4-2MB)
- ANVIL Strut Pipe Clamp, Pipe Sz 1 1/2 In (2400326100)
- ZORO SELECT Hex Bushing, 1"x1/8", 150,316, Thrd Heavy (4381034900)
- ZORO SELECT Nipple, 150 psi, SS, 1 1/2 (BST6BNE02)
- ZORO SELECT 2" x 7-1/2" Black Pipe Nipple Sch 40 (0830039202)
- ZORO SELECT 2" x 12" Black Pipe Nipple Sch 40 (5P746)
- ZORO SELECT Reducing Tee, 3 In. x 3 In. x 1 In. (783Y70)
- ZORO SELECT Pipe, 150 psi, SS, 14 (E6BNG24)
- ZORO SELECT 1" MNPT x 6 ft. TBE Black Pipe Sch 80 (90623)
- ZORO SELECT 1-1/4" MNPT x 18" TBE Black Pipe Sch 40 (586-180)
- Zoro Select Pipes