Shop All Black Pipes
Zoro Select
2" x 8" Black Pipe Nipple Sch 40
Mfr # 5P742
Zoro # G2170472
original price:
$12.11
5% off
new price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 8 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P742
- Zoro # G2170472
- UPC # 190735922880
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 8 in |
Pipe Size (Fittings) | 2" |
Outside Dia. | 2 3/8 in |
Overall Length | 8 in |
Nominal Pipe Size | 2 in |
Outside Diameter | 2 3/8 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 8 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Replacement Shower Stem For Sayco, 4-5/8 in. Length, Brass Single Pack (MP58025)
- EVERPURE Water Filter System, 4 gpm, 10 Micron, 12 1/2 in H (EV979580-75)
- JONES STEPHENS Vacuum Breaker, Hose Bibb, Lead Free (G04003LF)
- ZOELLER 1-1/2 in. Compression PVC Check Valve (30-0015)
- ZORO SELECT 3/8" x 4" Black Pipe Nipple Sch 80 (1LMA2)
- ZORO SELECT 1/2" x 2" Black Pipe Nipple Sch 160 (82402)
- ZORO SELECT 3/8" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LLZ7)
- ZORO SELECT 1" x 5-1/2" Black Pipe Nipple Sch 80 (40609)
- ZORO SELECT 3/4" x 4-1/2" Black Pipe Nipple Sch 40 (5P674)
- ZORO SELECT 1-1/2" x 12" Black Pipe Nipple Sch 40 (5P731)
- ZORO SELECT 3/4" MNPT x 5 ft. TBE Black Pipe Sch 40 (584-600)
- Zoro Select Black Pipes