Shop All Black Pipes
Zoro Select
2" x 6" Black Pipe Nipple Sch 80
Mfr # 40910
Zoro # G0998146
original price:
$14.88
4% off
new price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 6 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40910
- Zoro # G0998146
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 6 in |
Pipe Size (Fittings) | 2" |
Outside Dia. | 2 3/8 in |
Inside Dia. | 1 15/16 in |
Pipe Size (Nominal) | 2" |
Overall Length | 6 in |
Inside Diameter | 1 15/16 in |
Outside Diameter | 2 3/8 in |
Nominal Pipe Size | 2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1 15/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1660 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1660 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Escale Bathroom Sink Overflow Caps (4061-TT)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G003)
- ANVIL SwivelLoop Hanger, 3"Pipe, Steel (500407358)
- ALLPOINTS Flat Strainer (261441)
- ZORO SELECT Nipple, 150 psi, SS, 3 1/2 (T4WNE6)
- ZORO SELECT 3/4" x 3" Black Pipe Nipple Sch 80 (1LMG1)
- ZORO SELECT 3/4" x 3" Black Pipe Nipple Sch 40 PK25 (584-030P25GR)
- ZORO SELECT Nipple, 150 psi, SS, 1 1/2 (T4WNI8)
- ZORO SELECT 1-1/4" x 5-1/2" Black Pipe Nipple Sch 80 (1LMN5)
- ZORO SELECT 1-1/2" x 7" Black Pipe Nipple Sch 80 (90811)
- BECK Carbon Weld Nipple (0331509802)
- Zoro Select Black Pipes