Shop All Black Pipes
Zoro Select
2" x 6" Black Pipe Nipple Sch 40
Mfr # 5P740
Zoro # G1233172
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 6 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P740
- Zoro # G1233172
- UPC # 190735914151
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 6 in |
Outside Dia. | 2 3/8 in |
Pipe Size (Fittings) | 2" |
Pipe Size (Nominal) | 2" |
Overall Length | 6 in |
Nominal Pipe Size | 2 in |
Outside Diameter | 2 3/8 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 6 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Instit Parts Override Button (060679A)
- TYGON Tubing, Tygothane(R), 7/16 In OD, 100 Ft (AEM02022)
- ZORO SELECT 2" Close Black Pipe Nipple Sch 40 (5P732)
- WHITEHAUS Showerhaus Solid Brass Supply Elbow, Polished Brass (WH173A2-B)
- ZORO SELECT Nipple, 150 psi, SS, 12 (T4WNI12)
- ZORO SELECT 1-1/2" x 5" Black Pipe Nipple Sch 80 (1LMR8)
- ZORO SELECT Pipe, 150 psi, SS, 10 ft (T4PPD10WD)
- ZORO SELECT 3" x 3" Black Pipe Nipple Sch 40 (2WV72)
- ZORO SELECT Nipple, 150 psi, SS, 5 1/2 in L (T6BNG09)
- ZORO SELECT 1" x 3" Black Pipe Nipple Sch 80 (40604)
- ZORO SELECT 1-1/2" x 4" TOE Black Pipe Nipple Sch 80 (40806TS)
- Zoro Select Black Pipes