Shop All Black Pipes
Zoro Select
2" x 6-1/2" Black Pipe Nipple Sch 40
Mfr # 0830038808
Zoro # G2765939
product price: $12.25
/ea
Sold in multiples of 2 for $24.50
$24.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 6.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0830038808
- Zoro # G2765939
- UPC # 690291138935
- Country of Origin Indonesia
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 6.5 in |
Pipe Size (Fittings) | 2" |
Pipe Size (Nominal) | 2" |
Overall Length | 6 1/2 in |
Nominal Pipe Size | 2 in |
Inside Diameter | 2 1/16 in |
Outside Diameter | 2 3/8 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 2 1/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 6 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube Sz 2 In, Carbon Steel (R8H6200-PP)
- JOHNS MANVILLE 1-1/4" x 3 ft. Pipe Insulation, 1-1/2" Wall (690453)
- SMITH-COOPER Hose End Vacuum BRKR, NL 3/4" (4347003540)
- SLOAN Sensor Assembly, Urinals (EBV146A-U)
- ZORO SELECT 1" MNPT x 18" TBE Black Pipe Sch 160 (82617)
- ZORO SELECT 1-1/4" MNPT x 4 ft. TBE Black Pipe Sch 80 (90721)
- ZORO SELECT 1/4" x 12" Black Pipe Nipple Sch 40 (5P632)
- ZORO SELECT 1/2" Close Black Pipe Nipple Sch 80 (40400)
- ZORO SELECT Nipple, 150 psi, SS, 10 (T4WNF12)
- ZORO SELECT 3" x 12" Black Pipe Nipple Sch 160 (83116)
- ZORO SELECT 1/2" x 4-1/2" Black Pipe Nipple Sch 40 (5P657)
- Zoro Select Black Pipes