Shop All Black Pipes
Zoro Select
2" x 5 ft. Non-Threaded Black Pipe Sch 40
Mfr # 588-600LS
Zoro # G2687221
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 5 ft
- Pipe Connection Type Non-Threaded
- Pipe Type Pipe
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 588-600LS
- Zoro # G2687221
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 5 ft |
Pipe Size (Nominal) | 2" |
Inside Dia. | 2 1/16 in |
Pipe Size (Fittings) | 2" |
Outside Dia. | 2 3/8 in |
Inside Diameter | 2 1/16 in |
Outside Diameter | 2 3/8 in |
Nominal Pipe Size | 2 in |
Overall Length | 5 ft |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 2 1/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 940 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 940 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 3/4 Lead Free Galvanized Malleable Fitting Union Silver (44302)
- LEGEND VALVE 1/2 PEX x 3/8 x 3/8 T587N L (114-406NL)
- ACORN CONTROLS O-Ring, 13/16 x 1 x 3/32", Pk10 (0401-117-001)
- MILWAUKEE TOOL M18 FORCE LOGIC 2”-3” ProPEX Expansion Tool Kit (2633-22HD)
- ZORO SELECT 1/2" x 5 ft. Non-Threaded Black Pipe Sch 40 (583-600LS)
- ZORO SELECT 3/4" x 5 ft. Non-Threaded Black Pipe Sch 40 (584-600LS)
- ZORO SELECT 2-1/2" x 5 ft. Non-Threaded Black Pipe Sch 40 (589-600LS)
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (T4PPK06WD)
- ZORO SELECT 1" x 4-1/2" Black Pipe Nipple Sch 40 PK25 (10E183)
- ZORO SELECT 4" x 12" Non-Threaded Black Pipe Sch 40 (21216LS)
- BECK 1" x 3" Black Pipe Nipple Sch 80 (0332623800)
- Zoro Select Black Pipes