Shop All Black Pipes
Zoro Select
2" x 5" Black Pipe Nipple Sch 80
Mfr # 1LMV3
Zoro # G1999907
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1LMV3
- Zoro # G1999907
- UPC # 190735921180
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 5 in |
Pipe Size (Fittings) | 2" |
Pipe Size (Nominal) | 2" |
Outside Dia. | 2 3/8 in |
Overall Length | 5 in |
Nominal Pipe Size | 2 in |
Outside Diameter | 2 3/8 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 5 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 1" TBE Brass Close Pipe Nipple PK10 (6AZD7)
- ZORO SELECT 3/16" Barb White Nylon Ball Cone Spring Check Valve (WN CHK 695-3B3B-F)
- ROSS CONTROLS Lockout Valve 15 Series / Classic Manual 3/2 Way, 3/4" In-Out 1-1/4" Exhaust NPT (Y1523C5002)
- ZORO SELECT Water Heater Connector, SS, 18 In, 3/4 FIP (22N599)
- ZORO SELECT 1" x 12" Black Pipe Nipple Sch 40 (5P699)
- ZORO SELECT 2-1/2" x 3" Black Pipe Nipple Sch 40 (2WV64)
- ZORO SELECT 1" x 12" Non-Threaded Black Pipe Sch 40 (20616LS)
- ZORO SELECT 1/2" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMC7)
- ZORO SELECT 1-1/4" x 3" Black Pipe Nipple Sch 40 (5P703)
- ZORO SELECT 1-1/2" x 8" Black Pipe Nipple Sch 40 (5P727)
- BECK 1/8" x 5-1/2" Black Pipe Nipple Sch 80 (0332602002)
- Zoro Select Pipes