Shop All Black Pipes
Zoro Select
2" x 4" TOE Black Pipe Nipple Sch 80
Mfr # 40906TS
Zoro # G3178865
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 4 in
- Pipe Connection Type Threaded on One End
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40906TS
- Zoro # G3178865
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 4 in |
Outside Dia. | 2 3/8 in |
Inside Dia. | 1 15/16 in |
Pipe Size (Fittings) | 2" |
Pipe Size (Nominal) | 2" |
Overall Length | 4 in |
Outside Diameter | 2 3/8 in |
Nominal Pipe Size | 2 in |
Inside Diameter | 1 15/16 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1 15/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1846 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1846 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Water Hammer Arrestor, Lead Free, 1" D (WH2950-D-XL)
- ZORO SELECT 1-1/2" FNPT Stainless Steel Ball Valve Inline (SSF-150)
- LEGEND VALVE 1/2" PERT 100 FT COIL BLUE (500-12-100B)
- SLOAN 1.6/1.1 gpf, Plastic/Chrome, Double Flush, Toilet Flush Valve Retrofit Kit (Solis DF RESS-C-1.6/1.1)
- ZORO SELECT 2-1/2" x 5 ft. Non-Threaded Black Pipe Sch 40 (589-600LS)
- ZORO SELECT 1-1/2" x 10" Black Pipe Nipple Sch 40 (5P729)
- ZORO SELECT 2" x 5" Black Pipe Nipple Sch 80, Seamless/Welded: Welded (40908)
- ZORO SELECT 1/4" MNPT x MNPT Black Steel Black Close Pipe Nipple Schedule 80 (1LLW9)
- ZORO SELECT 3" x 6" Black Pipe Nipple Sch 80 (91110)
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (L4PPD06WD)
- ZORO SELECT Nipple, 150 psi, SS, 7 1/2 (T6BNH31)
- Zoro Select Pipes