Shop All Black Pipes
Zoro Select
2" x 4" Black Pipe Nipple Sch 80
Mfr # 40906
Zoro # G3367463
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 4 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40906
- Zoro # G3367463
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 4 in |
Pipe Size (Fittings) | 2" |
Inside Dia. | 1 15/16 in |
Outside Dia. | 2 3/8 in |
Outside Diameter | 2 3/8 in |
Nominal Pipe Size | 2 in |
Overall Length | 4 in |
Inside Diameter | 1 15/16 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1 15/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2555 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 2555 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPressG reducer, 1-1/2" x 1-1/4" (26026)
- CRANE 150 Bronze Threaded 1-1/4in NPT Check Valve (886089)
- KOHLER Revel 5/16 Pivot Door, 70 X 31-1/8 (707501-D3-BNK)
- JONES STEPHENS Closet Flangeless, KnocKOut, PVC, 3" (C51300)
- ZORO SELECT 2" x 12" Non-Threaded Black Pipe Sch 80 (40916LS)
- ZORO SELECT 1/4" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LLX1)
- ZORO SELECT 1-1/2" x 5-1/2" Black Pipe Nipple Sch 40 (5P724)
- ZORO SELECT 1-1/4" MNPT x 2 ft. TBE Black Pipe Sch 80 (90718)
- ZORO SELECT 3" x 10" Black Pipe Nipple Sch 80 (91114)
- ZORO SELECT 2" x 4" Black Pipe Nipple Sch 80 (1LMV1)
- ZORO SELECT 2" Close Black Pipe Nipple Sch 40 (5P732)
- Zoro Select Pipes