Shop All Black Pipes
Zoro Select
2" x 4" Black Pipe Nipple Sch 80
Mfr # 1LMV1
Zoro # G2981176
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1LMV1
- Zoro # G2981176
- UPC # 190735930441
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 4 in |
Pipe Size (Nominal) | 2" |
Outside Dia. | 2 3/8 in |
Pipe Size (Fittings) | 2" |
Outside Diameter | 2 3/8 in |
Nominal Pipe Size | 2 in |
Overall Length | 4 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 4 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Poly, 4mm OD, 200 PSI, Yellow (PU04MAY)
- ZURN ZTR Replacement for 0.25 Valve (PTR6200-L-0.25)
- POWERS Cartridge Assembly (427-017)
- KINGSTON BRASS 114inch Brass PTrap, 18 Gauge, Brushed Brass (CC8147)
- ZORO SELECT 1-1/4" x 6" Black Pipe Nipple Sch 40 (5P709)
- ZORO SELECT Pipe, 150 psi, SS, 14 (E4BNC27)
- ZORO SELECT 1-1/2" Close Black Pipe Nipple Sch 40 (5P716)
- ZORO SELECT 1/2" MNPT x MNPT Black Steel Black Close Pipe Nipple Schedule 80 (1LMC1)
- ZORO SELECT Nipple, 150 psi, SS, 6 (BST4BND06)
- ZORO SELECT 2" x 5" Black Pipe Nipple Sch 40 (5P738)
- ZORO SELECT 2" x 10" Black Pipe Nipple Sch 160 (82914)
- Zoro Select Black Pipes