Shop All Black Pipes
Zoro Select
2" x 4" Black Pipe Nipple Sch 40
Mfr # 5P736
Zoro # G1388475
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P736
- Zoro # G1388475
- UPC # 190735915592
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 4 in |
Pipe Size (Fittings) | 2" |
Outside Dia. | 2 3/8 in |
Nominal Pipe Size | 2 in |
Outside Diameter | 2 3/8 in |
Overall Length | 4 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 4 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1-1/2" Ball Valve, 2 Way/Butt Weld Ends - 316SS (BLV2W-1.5-316)
- CAPRI TOOLS 1/8 in, 3/16 in, and 1/4 in Tube Bender (CP21105)
- LEGEND VALVE 1-1/4" GALV. INSERT ADAPTER (312-306)
- ZORO SELECT PVC Sanitary Tee, Hub, 2 in Pipe Size (1WJP4)
- ZORO SELECT Nipple, 150 psi, SS, 7 1/2 (T6BNH31)
- ZORO SELECT Nipple, 150 psi, SS, 6 1/2 (T6BNI29)
- ZORO SELECT 1-1/4" Close Black Pipe Nipple Sch 80 (1LML6)
- ZORO SELECT 1-1/2" x 7" Black Pipe Nipple Sch 80 (40811)
- ZORO SELECT 3/4" x 9" Black Pipe Nipple Sch 40 (5P680)
- ZORO SELECT 1" x 5" Black Pipe Nipple Sch 80 (40608)
- ZORO SELECT 1" MNPT x 2 ft TBE Black Pipe Sch 80 (90618)
- Zoro Select Pipes