Shop All Black Pipes
Zoro Select
2" x 4-1/2" Black Pipe Nipple Sch 40
Mfr # 5P737
Zoro # G0586801
original price:
$5.79
10% off
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 4.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5P737
- Zoro # G0586801
- UPC # 190735908358
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 4.5 in |
Pipe Size (Nominal) | 2" |
Outside Dia. | 2 3/8 in |
Pipe Size (Fittings) | 2" |
Outside Diameter | 2 3/8 in |
Overall Length | 4 1/2 in |
Nominal Pipe Size | 2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 4 1/2 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Nozzle, Spray , T&S, Alum, Blue (MV3516-25)
- ZORO SELECT Red Brass Tee, FNPT, 1-1/4" Pipe Size (1VEZ9)
- APOLLO VALVES 1-1/2" Sweat Bronze Ball Valve Inline (82LF20701)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/2", PVC/FPM, Socket x FPT (BFA1015CFS)
- ZORO SELECT 1-1/2" MNPT x MNPT Black Welded Steel Black Pipe Nipple Assortment (6KC76)
- ZORO SELECT 2-1/2" x 12" Non-Threaded Black Pipe Sch 80 (41016LS)
- ZORO SELECT Nipple, 150 psi, SS, 2 (BST6BNA03)
- ZORO SELECT 1-1/4" x 4" Black Pipe Nipple Sch 40, Wall Thickness: 1/8" (5P705)
- ZORO SELECT 1-1/4" MNPT x 10 ft. TBE Black Pipe Sch 40 (586-1200)
- ZORO SELECT 2" x 12" Black Pipe Nipple Sch 160 (82916)
- ZORO SELECT 1/2" MNPT x 2 ft TBE Black Pipe Sch 160 (82418)
- Zoro Select Pipes