Shop All Stainless Steel Pipe Fittings
Zoro Select
2" x 3/8" MNPT x FNPT SS Hex Bushing
Mfr # 4381031280
Zoro # G2704992
original price:
$19.09
11% off
new price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381031280
- Zoro # G2704992
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 3/8" |
Pipe Size (Fittings) | 2" x 3/8" |
Outside Dia. | 2-15/32" |
Pipe Size | 2 in, 3/8 in |
Hex Size | 2 7/16 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Overall Length | 1 3/8 in |
Fitting Pipe Size | 2 in x 3/8 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Hex Reducing Bushing, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 2 in, Male, NPT, 3/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Faucet, Deck Mount - 8" Center (-1120-LN)
- ZORO SELECT Globe Valve, Class 800, 3/4 In., FNPT (4371006380)
- MERIT BRASS CO 3/4 In. 316 Stainless Steel Swing Check Valve - 200 PSI (VSC102-12)
- COLDER 1/8" Barb Chrome Plated Brass Panel Mount Coupler (MCD1602)
- ZORO SELECT 1-1/2" x 1/2" MNPT x FNPT 304 SS Hex Bushing (400B113N112012)
- ZORO SELECT 1-1/4" x 1/4" MNPT x FNPT 304 SS Hex Bushing (400B113N114014)
- ZORO SELECT 1/4" x 1/8" MNPT x FNPT 304 SS Hex Bushing (400B113N014018)
- ZORO SELECT 3/4" x 1/4" FNPT SS Reducing Coupling (4307000528)
- ZORO SELECT Pipe Flange, Lap Joint, 304/304L SS (4381000240)
- ZORO SELECT 1/2" Butt Weld 304L SS Cap Sch 40 (4381015800)
- SMITH-COOPER STREET ELBOW 90 1/2 in. SS (4638102030)
- Zoro Select Fittings