Shop All Stainless Steel Pipe Fittings
Zoro Select
2" x 3/4" MNPT x FNPT 316 SS Hex Reducing Bushing
Mfr # 1LTX3
Zoro # G2763564
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Reducing Bushing
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1LTX3
- Zoro # G2763564
- UPC # 190735928172
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 3/4" |
Pipe Size (Fittings) | 2" x 3/4" |
Pipe Size | 2 in, 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 2 in x 3/4 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Hex Reducing Bushing, Stainless Steel, 316, Class Class 3000, 2 in, Male, NPT, 11 1/2, 3/4 in, Female, NPT, 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" CTS PACK-JOINT NUT (313-518)
- KIBI Cedar Single Handle Pull Down Kitchen Sink Faucet (KKF2010BN)
- ZORO SELECT 1/2" MNPT x 3/8" FNPT Galvanized Hex Bushing, Fitting Schedule/Class: Class 3000 (1MPN4)
- ZORO SELECT 3/8" FNPT Stainless Steel Ball Valve Inline (06Q221N06038)
- ZORO SELECT 1-1/2" x 1" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTW4)
- ZORO SELECT 1-1/2" x 3/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTW2)
- ZORO SELECT 3/4" x 1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTT2)
- ZORO SELECT 2" x 1" FNPT 304 SS Reducing Coupling (40RC111N020010)
- ZORO SELECT 1" FNPT SS Threaded Outlet (4307002840)
- ZORO SELECT 4" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 (4381017880)
- ZORO SELECT 3/8" x 1/4" FNPT 316 SS Reducing Coupling (60RC111N038014)
- Zoro Select Stainless Steel Pipe Fittings