Shop All Stainless Steel Pipe Fittings
Zoro Select
2" x 3/4" MNPT x FNPT 304 SS Hex Bushing
Mfr # 400B113N020034
Zoro # G3151766
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 400B113N020034
- Zoro # G3151766
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 3/4" |
Pipe Size (Fittings) | 2" x 3/4" |
Pipe Size | 2 in, 3/4 in |
Hex Size | 62.5 mm |
Overall Length | 35.5 mm |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 3/4 in |
Fitting Pipe Size | 2 in x 3/4 in |
Fitting Side A Outside Diameter | 2 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Description
Hex Reducing Bushing, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 2 in, Male, NPT, 2 in, 14, 3/4 in, Female, NPT, 3/4 in, 14, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Type DC Dust Cap SS, 6" (600-DC-SS)
- ZORO SELECT 3/8" FNPT 304 SS Half Coupling (40HC111N038)
- BASICWISE White Bathroom Storage Cabinet with 2 Doors and 2 Open Shelves for Bedroom, Bathroom, and Vanity (QI004025.WT)
- STEEL & OBRIEN 1-1/2" x 3/8" Clamp x Compression w/Nut/Ferrule - Epss (31-14CA-1.5X.375-15RA-316-EP)
- ZORO SELECT 1-1/2" x 1" MNPT x FNPT 304 SS Hex Bushing (400B113N112010)
- ZORO SELECT 1-1/4" x 1/4" MNPT x FNPT 304 SS Hex Bushing (400B113N114014)
- ZORO SELECT 304 Stainless Steel Hex Bushing, 1/2 in x 1/4 in Fitting Pipe Size, Male NPT x Female NPT, Class 150 (400B113N012014)
- ZORO SELECT 4" x 3" MNPT x FNPT 304 SS Hex Bushing (400B113N040030)
- ZORO SELECT 3" x 1-1/4" MNPT x FNPT SS Hex Reducing Bushing (4307001384)
- ZORO SELECT 2" x 1/2" FNPT 304 SS Reducing Coupling (40RC111N020012)
- SMITH-COOPER Hex Nipple, 316, 3/8" (4321002004)
- Zoro Select Fittings