Shop All Galvanized Pipe Fittings
Zoro Select
2" x 3/4" FNPT Galvanized Reducing Elbow
Mfr # 4316011538
Zoro # G2766246
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Elbow
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 2" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4316011538
- Zoro # G2766246
- UPC # 690291879968
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 3/4" |
Pipe Size (Fittings) | 2" x 3/4" |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Pipe Size | 2 in, 3/4 in |
Description
90 Degrees Reducing Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 3/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Assembly, Adapter Box, Dtv+ Retrofit (1233348)
- AMERICAN STANDARD Handle Screw, Hampton and Williamsburg (918428-0070A)
- THRIFCO PLUMBING 3/4 X 1/2 Zamac Diverter Spout (4400408)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EF8210G007)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/4 x 4 (793LX8)
- ZORO SELECT 1/4" FNPT Galvanized Union (5P956)
- ZORO SELECT Galv.Nipple, Seamless, 3/4 x 4 (793LW3)
- ZORO SELECT 1/4" x 1/8" FNPT Galvanized Reducing Elbow (0811006808)
- ZORO SELECT 3/8" FNPT x MNPT Galvanized 90 Degree Street Elbow (5P821)
- ZORO SELECT 1-1/4" x 1" FNPT Galvanized Reducer (5P936)
- ZORO SELECT 1/2" MNPT Galvanized Square Head Plug (5P910)
- Zoro Select Fittings