Shop All Stainless Steel Pipe Fittings
Zoro Select
2" x 3/4" 304/304L Stainless Steel Swage Nipple Sch 40
Mfr # 3964533312
Zoro # G2885193
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Swage Nipple
- Pipe Fitting Material 304/304L Stainless Steel
- Fitting Connection Type Threaded
- Fitting Schedule/Class Schedule 40
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3964533312
- Zoro # G2885193
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 3/4" |
Pipe Size (Fittings) | 2" x 3/4" |
Pipe Size | 2 in, 3/4 in |
Fitting Side A Outside Diameter | 2 5/16 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 1 in |
Overall Length | 6 1/2 in |
Fitting Pipe Size | 2 in x 3/4 in |
Description
Swage Nipple, Stainless Steel, 304/304L, For Pipe Schedule 40, 2 in, Threaded, 2 5/16 in, 3/4 in, Threaded, 1 in, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Soho 20" X 18" Wall-Mount/Concealed A (2084-0)
- CHICAGO FAUCET Shank, Guide , Pre-Rinse, Chicago (919-038JKABCP)
- BLUE MONSTER COMPRESSION TP 1X12 3PK (76084)
- SHARKBITE Disconnect Tongs, SS, 1/2" Tube Size (U711A)
- ZORO SELECT 1" FNPT 316 SS 45 Degree Elbow (604E111N010)
- ZORO SELECT 6" Welded SS Socket Weld Flange (FLS61RFSW600)
- ZORO SELECT Cross, 3/4", 150,304, Thrd Heavy (4381033840)
- ZORO SELECT Flange, Weld Neck, 316 SS, 2" Pipe Size (BULK-PF-782)
- ZORO SELECT 1/4" FNPT 316 SS Coupling (2TY81)
- ZORO SELECT Tee, 2", 150,316, Thrd Heavy (4381037480)
- ZORO SELECT Reduce Coupling, 1"x3/4", 150,304, Thrd (4381032340)
- Zoro Select Fittings