Shop All Stainless Steel Pipe Fittings
Zoro Select
2" x 3/4" 304/304L Stainless Steel Swage Nipple Sch 40
Mfr # 3964533112
Zoro # G2884992
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2" x 3/4"
- Specific Fitting Shape Swage Nipple
- Pipe Fitting Material 304/304L Stainless Steel
- Fitting Connection Type Plain
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3964533112
- Zoro # G2884992
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 3/4" |
Pipe Size (Fittings) | 2" x 3/4" |
Pipe Size | 2 in, 3/4 in |
Fitting Side A Outside Diameter | 2 5/16 in |
Fitting Pipe Size | 2 in x 3/4 in |
Overall Length | 6 1/2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side B Outside Diameter | 1 in |
Description
Swage Nipple, Stainless Steel, 304/304L, For Pipe Schedule 40, 2 in, Plain, 2 5/16 in, 3/4 in, Plain, 1 in, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON INDUSTRIES Stainless Steel Braided Hose With Threaded Nipples 1-1/4 x 12 (MN 1.25x12)
- KOHLER Flush Valve Kit (83093)
- ZORO SELECT CPVC Coupling, Schedule 80, 2-1/2" Pipe Size, Socket (9829-025)
- ZORO SELECT 3" FNPT SS Threaded Flange (4381001070)
- ZORO SELECT 3/4" FNPT 304 SS 45 Degree Elbow (404E111N034)
- ZORO SELECT Hex Bushing, 3/4"x1/2", 150,316, Thrd Heavy (4381034890)
- ZORO SELECT 1/2" Socket Weld SS Socket Weld Flange Sch 40 (4381004000)
- ZORO SELECT Pipe Flange, Schedule 40, 316/316L SS (4381003050)
- ZORO SELECT 2" FNPT 304/304L SS 45 Degree Elbow (4000300312)
- ZORO SELECT 1" Butt Weld 304L SS Stub End Type A Sch 10 (4381023020)
- ZORO SELECT Hex Bushing, 4"x3", 150,316, Thrd Heavy (4381035340)
- Zoro Select Fittings