Shop All Black Pipes
Zoro Select
2" x 3" Black Pipe Nipple Sch 40 PK25
Mfr # 588-030
Zoro # G5626065
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 3 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 588-030
- Zoro # G5626065
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 3 in |
Pipe Size (Fittings) | 2" |
Inside Dia. | 2 in |
Outside Dia. | 2 3/8 in |
Pipe Size (Nominal) | 2" |
Outside Diameter | 2 3/8 in |
Overall Length | 3 in |
Nominal Pipe Size | 2 in |
Inside Diameter | 2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Inside Diameter 2 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 150 psi @ 400 Degrees F, Maximum Steam Pressure 150 psi, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 3 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE/CASH ACME 10PK12BarbBRS Coupling (UC008LFA10)
- NOSHOK Needle valve, 7/16"-20 UNF 2B FxF (442-FFC)
- ZORO SELECT 1/8" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNA11)
- KORKY Tank to Bowl Gasket, Fits 3" Tank, Red (481BP)
- ZORO SELECT 1/2" x 12" Black Pipe Nipple Sch 80 (40416)
- ZORO SELECT 1-1/4" x 12" Black Pipe Nipple Sch 160 (82716)
- ZORO SELECT 1-1/2" x 10" Black Pipe Nipple Sch 40 (5P729)
- ZORO SELECT 1/8" x 3-1/2" Black Pipe Nipple Sch 80 (1LLU9)
- ZORO SELECT Nipple, Schedule 40, 1-3/64" ID, 304 SS, 6"L (ZUSA-PF-11182)
- ZORO SELECT 1-1/4" x 6" Black Pipe Nipple Sch 40 (5P709)
- ZORO SELECT 1-1/4" x 3 ft. Non-Threaded Black Pipe Sch 40 (586-360LS)
- Zoro Select Black Pipes