Shop All Black Pipes
Zoro Select
2" x 3" Black Pipe Nipple Sch 160
Mfr # 82904
Zoro # G3243134
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 3 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 160
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 82904
- Zoro # G3243134
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 3 in |
Pipe Size (Fittings) | 2" |
Outside Dia. | 2 3/8 in |
Outside Diameter | 2 3/8 in |
Nominal Pipe Size | 2 in |
Inside Diameter | 2 in |
Overall Length | 3 in |
Description
Nipple, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 2 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2500 psi @ 150 Degrees F, Maximum Steam Pressure 4391 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 3 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Thermostatic Check-Cartridge (550-009JKABNF)
- TIGRE USA 1 Poly FPT Elbow (1407-010BC)
- TRUESEAL Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, PVDF, Black (FB6MC8-HBLK)
- USA INDUSTRIALS Combination Strainer/Ball Valve, FNPT (ZUSA-VLV-62)
- ZORO SELECT 1/8" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P615)
- ZORO SELECT 1" MNPT x 10 ft TBE Black Pipe Sch 40 (585-1200)
- ZORO SELECT 6" x 12" Non-Threaded Black Pipe Sch 40 (21416LS)
- ZORO SELECT 1/2" x 4" Black Pipe Nipple Sch 80 (40406)
- ZORO SELECT Nipple, Schedule 80, 1-15/16"ID, 304 SS, 6"L (ZUSA-PF-15507)
- ZORO SELECT 3/4" x 3" Black Pipe Nipple Sch 80, Seamless/Welded: Welded (40504)
- ZORO SELECT 1-1/4" MNPT x 6 ft. TBE Black Pipe Sch 80 (90723)
- Zoro Select Black Pipes