Shop All Shipping Labels
Zoro Select
2" x 2" Yellow Shipping Labels, Caution Sensitive Electronic Devices Do Not Ship, Pk1000
Mfr # 3WRW3
Zoro # G4754495
product price: $39.95
/pk 1000, $0.04/ea
$39.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Legend Caution Sensitive Electronic Devices Do Not Ship or Store Near Strong Electrostatic, Electromagnetic, Magnetic or Radioactive Fields
- Height 2"
- Width 2"
- Legend Color black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3WRW3
- Zoro # G4754495
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 2" |
Width | 2" |
Details
Item | Shipping Labels |
Material | Paper |
Legend | Caution Sensitive Electronic Devices Do Not Ship or Store Near Strong Electrostatic, Electromagnetic, Magnetic or Radioactive Fields |
Legend Color | black |
Color | Yellow |
Description
Shipping Labels, Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Profile Gel Pen, Retractable, Fine 0.5 mm, Red Ink, Translucent Red Barrel, PK12, 12PK (2126543)
- DYMO Label Maker 260, Mac/PC, 2 Lines, Silver (DYM1815990)
- SCOTCH Magic Tape, 1/2 x 450 in. (104)
- GREAT PAPERS Thank You Card W/Envelope, Paradise, PK50 (2020034)
- ZORO SELECT DOT Label, 4 In. H, Black/Red, White, PK100 (9WY51)
- ZORO SELECT DOT Label, 4 In. H, 4 In. W, PK25 (8FFJ2)
- ZORO SELECT Blank Dot Label Yellow 1/2"W, Pk1000 (3VCL9)
- ZORO SELECT 3" x 4" White Shipping Labels, Handle with Care, Pk100 (3WRW9)
- ZORO SELECT DOT Label, 4 In. H, Organic Peroxide, PK25 (8EY48)
- ZORO SELECT 3" x 4" White Shipping Labels, Do Not Stack, Pk500 (3WRX9)
- AVERY Avery® Easy Peel Laser Mailing Labels, 2/3 x 1-3/4, Clear, 600/Pack (15695)
- Zoro Select Package Labels & Shipping Equipment