Shop All Shipping Labels
Zoro Select
2" x 2" Yellow Shipping Labels, Caution Observe Precautions for Handling, Pk1000
Mfr # 3WRV7
Zoro # G4754443
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Legend Caution Observe Precautions for Handling Electrostatic Sensitive Devices
- Height 2"
- Width 2"
- Legend Color black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3WRV7
- Zoro # G4754443
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 2" |
Width | 2" |
Details
Item | Shipping Labels |
Material | Paper |
Legend | Caution Observe Precautions for Handling Electrostatic Sensitive Devices |
Legend Color | black |
Color | Yellow |
Description
Shipping Labels, Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Scissors, Right or Left Hand, 8"L (13135)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BL77CDZ)
- QUARTET Dry-erase Board, Magnetic, Aluminum Frame, 48"x31", WE (QRTM4831)
- BRADY Self-Laminating Label, Matte, 3/4 in H (M4-136-417)
- ZORO SELECT 3" x 4" White Shipping Labels, Fragile, Pk500 (3WRW8)
- ZORO SELECT DOT Label, 4 In. W, 4 In. H, PK100 (9WH20)
- ZORO SELECT DOT Label, 4 In. H, Black/Red, White, PK250 (9KFR6)
- ZORO SELECT DOT Label, 4 In. H, Flammable Gas, PK250 (9UJ04)
- ZORO SELECT DOT Label, 6-1/2 In. H, 6-1/2 In. W, PK100 (8UV48)
- ZORO SELECT DOT Label, 4 In. H, 4 In. W, Oxidizer, PK25 (9DYT9)
- AVERY Label, Ezpeel, Lsr, 1X2.6, We 750PK (AVE5260)
- Zoro Select Shipping Labels