Shop All Galvanized Pipe Fittings
Zoro Select
2" x 2" x 3/4" FNPT Galvanized Reducing Tee
Mfr # 0811049410
Zoro # G1960738
original price:
$25.25
10% off
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0811049410
- Zoro # G1960738
- UPC # 690291881091
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 2" x 3/4" |
Pipe Size (Fittings) | 2" x 2" x 3/4" |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Pipe Size | 2 in, 3/4 in |
Fitting Pipe Size | 2 in x 2 in x 3/4 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 2 in, Female, NPT, 3/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES Rebuild kit for S21 series, 1" brass, buna elastomerics, AC (KS211AF02N5FG9)
- ZORO SELECT 1-1/2" MNPT x FNPT 304 SS Street Elbow (40SE113N112)
- PARKER Flare Fittings, Brass, 2-5/16 (VS149F-8-6)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/4", CPVC/EPDM, FPT x FPT (BFA2012TES)
- ZORO SELECT 1-1/4" FNPT Galvanized Hex Locknut (510-906HC)
- ZORO SELECT 1" x 1/2" FNPT Galvanized Reducer (5P935)
- ZORO SELECT 3/4" x 1/2" FNPT Galvanized Reducer (5P931)
- ZORO SELECT 1/2" FNPT Galvanized Tee (5P844)
- ZORO SELECT 1-1/4" FNPT x MNPT Galvanized 90 Deg. Street Elbow (5P825)
- ZORO SELECT 3/8" FNPT Galvanized Union (1LBR9)
- THRIFCO PLUMBING 1 Inch x 3/4 Inch Galvanized Steel Hex Bushing (5218065)
- Zoro Select Fittings