Shop All Galvanized Pipe Fittings
Zoro Select
2" x 2" x 1/2" FNPT Galvanized Reducing Tee
Mfr # 0811049618
Zoro # G9662764
original price:
$28.69
10% off
new price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0811049618
- Zoro # G9662764
- UPC # 690291881084
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 2" x 1/2" |
Pipe Size (Fittings) | 2" x 2" x 1/2" |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 2 in x 2 in x 1/2 in |
Pipe Size | 1/2 in, 2 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 2 in, Female, NPT, 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXON FLANGE FlexOn No Wax Plastic Toilet Flange and Spacer System (PB-204)
- ACORN CONTROLS Nozzle Assembly, 20 Degrees Up-Down Elbow (2998-212-001)
- BOBRICK Welded-Frame Mirror (290 1836)
- SLOAN Optima Eaf350 Cp Battery Faucet 1.5 Gpm (3335106)
- ZORO SELECT 1-1/2" FNPT Galvanized 45 Degree Elbow (5P837)
- ZORO SELECT 3/4" FNPT Galvanized Union (1MPJ9)
- ZORO SELECT 2-1/2" x 2-1/2" x 3/4" FNPT Galvanized Reducing Tee (510-994BC)
- ZORO SELECT 4" FNPT x MNPT Galvanized 90 Degree Street Elbow (2WJ15)
- ZORO SELECT 3/8" FNPT Galvanized 45 Degree Elbow (5P832)
- ZORO SELECT 3" x 1-1/4" FNPT Galvanized Reducer (2WJ53)
- PROSOURCE Plug Galv Malleable 2In (31-2G)
- Zoro Select Fittings