Shop All Plastic Bags
Zoro Select
2" x 2" Open Poly Bags, 1.50 mil, Clear
Mfr # 5DFX6
Zoro # G2857154
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 2"
- Length 2"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5DFX6
- Zoro # G2857154
- UPC # 654866000850
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 2" |
Length | 2" |
Depth | 0 |
Size | 2" x 2" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1.50 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 1.2 to 1.5 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1.5 mil, Depth 0, Width 2 in, Length 2 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.2 to 1.5 mil, Package Quantity 10000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Brochure Holder, 6x3x7, Clear (74901)
- AMPAD Steno Book, Gregg, 100Sheet, Maroon (20-808)
- IDL PACKAGING Steel Strapping Seals, 1/2", Open, Snap-On, PK100 (ST-O-12-M)
- PAC STRAPPING PRODUCTS Pac Strapping Polypropylene Strapping Plastic Buckles, 1-1/2" Max Strap Width, White, Pack of 1000 (PLB-4A)
- ZORO SELECT 9" x 7" Vacuum Sealer Bags, 3 mil, Clear (5CPV8)
- ZORO SELECT 90" x 54" Mattress Bags, 2.50 mil, Clear (4NZG9)
- ZORO SELECT 3" x 2" Open Poly Bags, 1.50 mil, Clear, PK 10000 (5DFX7)
- ZORO SELECT 12" x 6" Open Poly Bags, 4 mil, Clear (5DHR2)
- ZORO SELECT 19" x 11" Produce Bags, 0.50 mil, Clear, PK 1500 (55NK46)
- ZORO SELECT 7" x 1075 ft. Poly Tubing, 4 mil, Clear (2EWN6)
- ZERUST 40" x 36" x 80" Poly Bags, PK 25 (075-F-01046)
- Zoro Select Plastic Bags