Shop All Black Pipes
Zoro Select
2" x 2-1/2" Black Pipe Nipple Sch 80
Mfr # 40903
Zoro # G1820156
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 2.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40903
- Zoro # G1820156
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 2.5 in |
Pipe Size (Fittings) | 2" |
Pipe Size (Nominal) | 2" |
Outside Dia. | 2 3/8 in |
Nominal Pipe Size | 2 in |
Outside Diameter | 2 3/8 in |
Inside Diameter | 2 in |
Overall Length | 2 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 550 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1660 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BRASS MANUFACTURING American Brass Manufacturing J68 Tub & Shower for Mobile Homes (4017034)
- BRASSCRAFT Tub, Diverter Tub Spout, Satin Nickel - PVD (SWD0451)
- DELTA Delta Hand Shower Shank Assembly, R4700 (RP40666)
- KOHLER Clearflo Retrofit Toe Tap Conversion Kit (7142-CP)
- ZORO SELECT 4" x 4" Black Pipe Nipple Sch 40 (2WV80)
- ZORO SELECT 3/4" x 5-1/2" Black Pipe Nipple Sch 40 (5P676)
- ZORO SELECT 1/2" MNPT x MNPT Black Welded Steel Black Pipe Nipple Assortment (6KC72)
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (T6PPE06WD)
- ZORO SELECT 2-1/2" x 12" Non-Threaded Black Pipe Sch 40 (21016LS)
- ZORO SELECT Nipple, 150 psi, SS, 5 1/2 (T6WNI8)
- ZORO SELECT 1-1/2" x 3" Black Pipe Nipple Sch 160 (82804)
- Zoro Select Black Pipes