Shop All Stainless Steel Pipe Fittings
Zoro Select
2" x 1/2" MNPT x FNPT 304 SS Hex Bushing
Mfr # 400B113N020012
Zoro # G3509572
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 400B113N020012
- Zoro # G3509572
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1/2" |
Pipe Size (Fittings) | 2" x 1/2" |
Pipe Size | 1/2 in, 2 in |
Hex Size | 62.5 mm |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 1/2 in |
Overall Length | 35.5 mm |
Fitting Side A Outside Diameter | 2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 2 in x 1/2 in |
Description
Hex Reducing Bushing, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 2 in, Male, NPT, 2 in, 14, 1/2 in, Female, NPT, 1/2 in, 14, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Union Elbow, 45 deg., Brass, Flare, 3/16 In. (155F-3)
- THRIFCO PLUMBING Faucet Seat Repair Kit (4400865)
- STANDARD KEIL Sink Drain For - Part# 1816-1411-3301 (1816-1411-3301)
- YARD TUFF Plug Aerator 48" (AE-48T)
- ZORO SELECT 1-1/2" x 1-1/4" MNPT x FNPT 304 SS Hex Bushing (400B113N112114)
- ZORO SELECT 2" x 3/8" MNPT x FNPT SS Hex Bushing (4381031280)
- ZORO SELECT 2-1/2" x 1-1/2" MNPT x FNPT 304 SS Hex Bushing (400B113N212112)
- ZORO SELECT 1-1/2" FNPT 304 SS Union (400U111N112)
- ZORO SELECT Square Head Plug, 316 SS, 1/2", MNPT (ZUSA-PF-7053)
- ZORO SELECT 1/2" FNPT SS Threaded Flange (4381002630)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1-1/4X1/4" (4307000232)
- Zoro Select Fittings