Shop All Stainless Steel Pipe Fittings
Zoro Select
2" x 1/2" FNPT SS Reducing Coupling
Mfr # 4381036510
Zoro # G1129624
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381036510
- Zoro # G1129624
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1/2" |
Pipe Size (Fittings) | 2" x 1/2" |
Pipe Size | 1/2 in, 2 in |
Outside Dia. | 2-57/64" |
Overall Length | 2 5/8 in |
Fitting Side A Outside Diameter | 1 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 2 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Reducing Coupling, Stainless Steel, 316, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 1 in, 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Pressure Compensating Aerator W/Adapter (E3-2JKSAM)
- BECK 2" x 3" Black Pipe Nipple Sch 80 (0332636802)
- GEORGIA-PACIFIC Converter Power Transformer Kit (59777)
- SMITH-COOPER Socket Weld Full Coupling, 150lb, 316, 2" (4381049250)
- ZORO SELECT 3/4" x 3/8" FNPT 316 SS Reducing Coupling (60RC111N034038)
- ZORO SELECT 3" x 2" FNPT 316 SS Reducing Coupling (60RC111N030020)
- ZORO SELECT 1-1/2" x 1/2" FNPT 316 SS Reducing Coupling (60RC111N112012)
- ZORO SELECT 304 Stainless Steel Hex Bushing, 1/2 in x 3/8 in Fitting Pipe Size, Male NPT x Female NPT (400B113N012038)
- ZORO SELECT 1-1/2" FSW 316/316L SS 45 Degree Elbow (3001300318)
- ZORO SELECT 6" Welded SS Slip-On Flange (4381000500)
- ZORO SELECT 1-1/2" FNPT 316 SS Coupling (60FC111N112)
- Zoro Select Fittings