Shop All Galvanized Pipe Fittings
Zoro Select
2" x 1/2" FNPT Galvanized Reducer
Mfr # 5XTJ0
Zoro # G1016827
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducer
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5XTJ0
- Zoro # G1016827
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1/2" |
Pipe Size (Fittings) | 2" x 1/2" |
Pipe Size | 1/2 in, 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Reducing Coupling, Malleable Iron, Galvanized, Class Class 300, 2 in, Female, NPT, 1/2 in, Female, NPT, 1,500 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Threaded Reducer, Ductile Iron, 4 x 3 in (0390037182)
- JONES STEPHENS Builder Grd Plstc Toilet Seat, Wht, Elngtd, With Cover, Elongated (C101100)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-5/8" OD Tube, Electro Galvanized Gold (100162)
- ZORO SELECT CPVC Union, CTS, Schedule SDR-11, 1" Pipe Size, CTS Hub (4197-010)
- ZORO SELECT 1-1/2" x 1" FNPT Galvanized Reducer (5P940)
- ZORO SELECT 1-1/2" x 1" x 1" FNPT Galvanized Reducing Tee (0811047612)
- ZORO SELECT 1-1/2" FNPT Galvanized 90 Degree Elbow (5P802)
- ZORO SELECT 3/4" IPS Galvanized Compression Coupling (1RLW7)
- ZORO SELECT 1" FNPT Galvanized Tee (1LBN1)
- ZORO SELECT 1/4" FNPT Galvanized Hex Locknut (5P977)
- ANVIL 8700130746 1 x .25 in. Malleable Iron Pipe Fitting Galvanized Hex Reducing Bushing (785709)
- Zoro Select Galvanized Pipe Fittings