Shop All Galvanized Pipe Fittings
Zoro Select
2" x 1/2" FNPT Galvanized Reducer
Mfr # 0811089812
Zoro # G2280419
Sold in multiples of 2 for $26.30
$26.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducer Coupling
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0811089812
- Zoro # G2280419
- UPC # 690291881602
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1/2" |
Pipe Size (Fittings) | 2" x 1/2" |
Pipe Size | 1/2 in, 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Reducing Coupling, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (3427100A)
- KOHLER Greenwich 20-3/4" X 18-1/4" Wall-Mou (2032-7)
- T&S BRASS Garden Hose Outlet, Brass (B-GFE)
- ZORO SELECT Hex Bushing, Brass, 1 x 3/4 in, Class 125 (ZUSA-PF-10622)
- ZORO SELECT 1/2" MNPT Galvanized Square Head Plug (5P910)
- ZORO SELECT 1/2" FNPT Galvanized 45 Degree Elbow (5P833)
- ZORO SELECT 1" FNPT x MNPT Galvanized 45 Degree Street Elbow (6KJ06)
- ZORO SELECT 3/4" x 1/8" FNPT Galvanized Reducer (0811086610)
- ZORO SELECT 2" MNPT x 3/4" FNPT Galvanized Hex Bushing (5P894)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/2 x 4 (793LY6)
- ANVIL 2" FNPT Galvanized 90 Degree Elbow (0311001804)
- Zoro Select Galvanized Pipe Fittings