Shop All Black Pipes
Zoro Select
2" x 12" Black Pipe Nipple Sch 80
Mfr # 90916
Zoro # G3205045
original price:
$25.95
24% off
new price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 12 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 90916
- Zoro # G3205045
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 12 in |
Inside Dia. | 1 15/16 in |
Pipe Size (Nominal) | 2" |
Outside Dia. | 2 3/8 in |
Pipe Size (Fittings) | 2" |
Overall Length | 12 in |
Nominal Pipe Size | 2 in |
Inside Diameter | 1 15/16 in |
Outside Diameter | 2 3/8 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1 15/16 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 2295 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Brass (77F10501)
- ZORO SELECT FNPT, Malleable Iron Union, Class 300 (1LCA7)
- MUELLER Washing Box Valvehot Qtr Turn (102-209)
- RINNAI Ext 1000Mm 80Mm Single Packed (790122)
- ZORO SELECT 3/4" x 1-1/2" TOE Black Pipe Nipple Sch 80 (40501TS)
- ZORO SELECT 3/8" x 4" Black Pipe Nipple Sch 80 (1LMA2)
- ZORO SELECT 1-1/2" x 6" Black Pipe Nipple Sch 80 (40810)
- ZORO SELECT Pipe, 150 psi, SS, 14 (E4BNK15)
- ZORO SELECT Nipple, 150 psi, SS, 12 (T4WNK11)
- ZORO SELECT 1-1/2" x 10" Black Pipe Nipple Sch 80 (90814)
- BECK 3/8" Close Black Pipe Nipple Sch 40 (0330009804)
- Zoro Select Pipes