Shop All Black Pipes
Zoro Select
2" x 12" Black Pipe Nipple Sch 160
Mfr # 82916
Zoro # G2282262
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 12 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 82916
- Zoro # G2282262
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 12 in |
Pipe Size (Nominal) | 2" |
Outside Dia. | 2 3/8 in |
Pipe Size (Fittings) | 2" |
Overall Length | 12 in |
Outside Diameter | 2 3/8 in |
Nominal Pipe Size | 2 in |
Inside Diameter | 2 in |
Description
Nipple, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 2 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2500 psi @ 150 Degrees F, Maximum Steam Pressure 4391 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 12 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Dexter Washdown Wall-Mount 0.125 Gpf (5452-ET-0)
- ZORO SELECT 1-1/2" FNPT Galvanized Hex Locknut (510-907HC)
- LEGEND VALVE 1-1/2" LONG RADIUS PRESS 90 EL (450-007P)
- KOHLER 1.6 gpf, Polished Chrome, Single Flush, Toilet Flushometer (K-76322-CP)
- ZORO SELECT 4" x 12" Black Pipe Nipple Sch 160 (83216)
- ZORO SELECT 3/8" x 2-1/2" Black Pipe Nipple Sch 40 (5P636)
- ZORO SELECT Nipple, 150 psi, SS, 10 (T6WND13)
- ZORO SELECT Nipple, Schedule 40, 5/8" ID, 304 SS (ZUSA-PF-11156)
- ZORO SELECT 3/4" x 2-1/2" Black Pipe Nipple Sch 160 (82503)
- ZORO SELECT 1/2" MNPT x 2 ft TBE Black Pipe Sch 160 (82418)
- ZORO SELECT 1-1/2" x 9" Black Pipe Nipple Sch 40 (587-090)
- Zoro Select Pipes