Shop All Black Pipes
Zoro Select
2" x 11" Black Pipe Nipple Sch 80
Mfr # 40915
Zoro # G1849583
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 11 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40915
- Zoro # G1849583
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 11 in |
Inside Dia. | 1 15/16 in |
Pipe Size (Nominal) | 2" |
Pipe Size (Fittings) | 2" |
Outside Dia. | 2 3/8 in |
Outside Diameter | 2 3/8 in |
Overall Length | 11 in |
Nominal Pipe Size | 2 in |
Inside Diameter | 1 15/16 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1 15/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1660 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1660 psi @ 610 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Female NPSC x Female NPSC Steel Merchant Coupling Class 150 (71100)
- ZORO SELECT Brass Street Tee, FNPT x MNPT x FNPT, 3/8" Pipe Size 10 PK (6AYW2)
- K-FLEX USA 3-5/8" x 1-5/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100358)
- ANVIL 1" Female NPT x Male NPT x Female NPT Malleable Iron Street Tee Class 150 (0310062401)
- ZORO SELECT 1-1/2" x 5-1/2" Black Pipe Nipple Sch 80 (1LMR9)
- ZORO SELECT 3/4" x 3" Black Pipe Nipple Sch 40 PK25 (584-030P25GR)
- ZORO SELECT 1/2" x 10" Black Pipe Nipple Sch 160 (82414)
- ZORO SELECT 1/2" x 5-1/2" Black Pipe Nipple Sch 80 (40409)
- ZORO SELECT 1-1/2" x 4" Black Pipe Nipple Sch 80 (1LMR6)
- ZORO SELECT Pipe, 150 psi, SS, 14 (E6BNG24)
- ZORO SELECT 1/8" MNPT x MNPT Black Close Pipe Nipple Schedule 80 (1LLU4)
- Zoro Select Black Pipes