Shop All Chains
Zoro Select
2" x 100 ft. Heavy Duty Plastic Chain, Red
Mfr # 51005-100
Zoro # G4153926
product price: $78.95
/ea
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Finish Gloss
- Size 2 in
- Application Outdoor or Indoor
- For Use With Chain Stanchions, Cone Connectors, Poles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 51005-100
- Zoro # G4153926
- UPC # 044865510052
- Country of Origin United States
- Category Chains
Dimensions
Length | 100 ft |
Size | 2 in |
Link Inside Length | 1.4 in |
Manufacturer Warranty Length | 5 yr |
Link Outside Length | 2.1 in |
Link Outside Width | 1.3 in |
Link Inside Width | 0.6 in |
Details
Item | Plastic Chain |
Material | Polyethylene |
Finish | Gloss |
Application | Outdoor or Indoor |
Color | Red |
For Use With | Chain Stanchions, Cone Connectors, Poles |
Standards | WBENC Certified |
Weight | 10 lb |
Reflectivity | Non-Reflective |
Indoor/Outdoor Usage | Indoor, Outdoor |
Resistance Properties | Fade Resistant, Rust Resistant, UV Resistant |
Description
Plastic Chain, Length 100 ft, Color Red, Material Polyethylene, Finish Gloss, Link Outside Length 2.1 in, Link Outside Width 1.3 in, Link Inside Length 1.4 in, Link Inside Width 0.6 in, Reflectivity Non-Reflective, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 10 lb, Resistance Properties Fade Resistant, Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Box Dumper, 48 in. H, 2000 lb., Steel, 2 HP (HBD-2-48)
- ZORO SELECT Cube Truck Lid, Gray, Fits 25 cu. ft. (PBL-20 GREY)
- KFI ATV Snatch Block (ATV-SB)
- KONG USA Snap Bronze Round Swivel Eye 10mm (360100Y00YK)
- ZORO SELECT 2" x 50 ft. Heavy Duty Plastic Chain, Red (51005-50)
- ZORO SELECT 2" x 100 ft. Heavy Duty Plastic Chain - Yellow (51002-100)
- ZORO SELECT 2" x 120 ft. Heavy Duty Plastic Chain - Yellow, Pail (51002-P)
- ZORO SELECT Chain, Dbl, Zinc, Sz 4/0,365 Lb Load, 100 Ft (2ZDH9)
- ZORO SELECT Jack Chain, Single, Brass, Sz 14, 11Lb, 100Ft (2ZDG4)
- ZORO SELECT 100 ft. Size 16 Zinc Single Jack Chain, 10 lbs. (2ZDE6)
- US CARGO CONTROL Tie Down Chain Assembly 5/16" x 25' w/ Clevis Grab Hooks - Grade 100 (TC51625100)
- Zoro Select Chains