Shop All PVC Pipes
Zoro Select
2" x 10 ft. Non-Threaded PVC Pipe Sch 40
Mfr # 788VR8
Zoro # G2271927
product price: $47.29
/ea
Sold in multiples of 5 for $236.45
Item requires special delivery charges. A $10.00 per item surcharge will be applied.
$236.45
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 10 ft
- Pipe Connection Type Non-Threaded
- Pipe Type Pipe
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 788VR8
- Zoro # G2271927
- Country of Origin United States
- Category PVC Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 10 ft |
Pipe Size (Fittings) | 2" |
Pipe Size (Nominal) | 2" |
Outside Dia. | 2 3/8 |
Inside Dia. | 2.0469 in |
Inside Diameter | 2 3/64 in |
Nominal Pipe Size | 2 in |
Overall Length | 10 ft |
Outside Diameter | 2 3/8 in |
Description
Pipe, Application Water, Color White, Fitting Compatibility Schedule 40, Gravity Flow Not Applicable, Material PVC, Material Trade Name ChlorFIT, Maximum Operating Pressure 280 psi @ 73 Degrees F, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 10 ft, Schedule Schedule 40, Side A Connection Type Plain End, Side B Connection Type Plain End
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESTORATION KS3100AX Wall Mount Pot Filler Kitchen Faucet (KS3100AX)
- TECHNIFIT Fitting, PTC, Union Reducer, 6mm to 4mm (PG06-04)
- KOHLER Levity Plus 5/16 Door 62X59-5/8 Tb (702420-L-2MB)
- ZOELLER 1-1/2" Socket PVC Union Check Valve (30-0102)
- ZORO SELECT 3" x 10 ft. Non-Threaded PVC Pipe Sch 40 (H0400300PW1000)
- ZORO SELECT 2-1/2" x 10 ft. Non-Threaded PVC Pipe Sch 40 (H0400250PW1000)
- ZORO SELECT 4" x 10 ft. Non-Threaded PVC Pipe Sch 40 (H0400400PW1000)
- ZORO SELECT 3/4" MNPT x 4" TBE PVC Pipe Nipple Sch 80 (861-107)
- ZORO SELECT 2" MNPT x 4" TBE PVC Pipe Nipple Sch 80 (861-254)
- ZORO SELECT 2-1/2" MNPT x 6" TOE PVC Pipe Nipple Sch 80 (1888-060)
- GENOVA Ko4270H Elbow 4 In 45 Deg Dwv (K04270H)
- Zoro Select Pipes