Shop All Stainless Steel Pipes
Zoro Select
2" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 40
Mfr # T6PPI10SL
Zoro # G4370791
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$323.99
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 10 ft
- Pipe Connection Type Non-Threaded
- Pipe Type Pipe
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # T6PPI10SL
- Zoro # G4370791
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 10 ft |
Inside Dia. | 2 in |
Pipe Size (Nominal) | 2" |
Pipe Size (Fittings) | 2" |
Outside Dia. | 2 1/2 in |
Overall Length | 10 ft |
Inside Diameter | 2 1/8 in |
Nominal Pipe Size | 2 in |
Outside Diameter | 2 3/8 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 2 1/8 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 10 ft, Schedule Schedule 40, Side A Connection Type Unthreaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Premier Drain With Overflow (1035350-VF)
- LEGEND VALVE 2-1/2" T-1001 BALL VALVE (101-109)
- ZORO SELECT Tubing, 1/2" OD, Nylon, Natural, 50 Ft (2VDN2)
- AMERICAN STANDARD Trip Lever, Toilet, Left Hand (738254-0020A)
- ZORO SELECT 1/4" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 40 (T6PPB10SL)
- ZORO SELECT 1/2" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 40 (T6PPD10SL)
- ZORO SELECT 3/4" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 40 (T6PPE10SL)
- ZORO SELECT 1/8" MNPT x 10 ft TBE 304 Stainless Steel Pipe Sch 40 (T4BNA25)
- ZORO SELECT 1-1/2" MNPT x 2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNH2)
- ZORO SELECT 3/4" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNE19)
- ZORO SELECT 3/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNE09)
- Zoro Select Stainless Steel Pipes