Shop All Black Pipes
Zoro Select
2" x 10" Black Pipe Nipple Sch 80
Mfr # 90914
Zoro # G0834741
original price:
$15.75
9% off
new price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 10 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 90914
- Zoro # G0834741
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 10 in |
Pipe Size (Nominal) | 2" |
Outside Dia. | 2 3/8 in |
Pipe Size (Fittings) | 2" |
Overall Length | 10 in |
Inside Diameter | 2 in |
Outside Diameter | 2 3/8 in |
Nominal Pipe Size | 2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 2 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 2295 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Valve Actuator, 89 in.-lb. Torque (VA9310-HGA-2)
- PARKER 3/4" Compression 316 SS Nut (12 BU-SS)
- ZSI Cushion Clamp Clamp, 1 In Wall, 1-5/8 In (UX15810)
- ZURN Sensor Module, For 2VEH8, 2VEJ1, 2VEJ4 (PERK6000-SR)
- ZORO SELECT Pipe (220158)
- ZORO SELECT 1-1/4" x 5" Black Pipe Nipple Sch 80 (40708)
- ZORO SELECT Nipple, Schedule 40, 53/64" ID, 304 SS, 3" L (ZUSA-PF-11167)
- ZORO SELECT 1" x 7" Black Pipe Nipple Sch 40 (5P694)
- ZORO SELECT 3" x 9" Black Pipe Nipple Sch 40 (0830047809)
- ZORO SELECT 3/4" x 10" Black Pipe Nipple Sch 40 (5P681)
- LEGEND VALVE 1-1/2" BLACK NIPPLE RUN (355-268)
- Zoro Select Black Pipes