Shop All Black Pipes
Zoro Select
2" x 10" Black Pipe Nipple Sch 160
Mfr # 82914
Zoro # G1975732
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 10 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 160
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 82914
- Zoro # G1975732
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 10 in |
Inside Dia. | 2 in |
Outside Dia. | 2 3/8 in |
Pipe Size (Fittings) | 2" |
Nominal Pipe Size | 2 in |
Outside Diameter | 2 3/8 in |
Overall Length | 10 in |
Inside Diameter | 2 in |
Description
Nipple, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 2 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2800 psi @ 150 Degrees F, Maximum Steam Pressure 4391 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 10 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3009 53 14)
- MOEN Lindor Matte Black Towel Ring Zinc (MY8786BL)
- THRIFCO PLUMBING 1-1/2 Inch x 1/2 Inch Galvanized Steel 90 Degrees Reducer Elbow (5217021)
- GRUVLOK Check Valve, 8.125 in Overall L (2200750103)
- ZORO SELECT Pipe (SVP02S10)
- ZORO SELECT 1-1/2" x 6" Black Pipe Nipple Sch 80 (1LMT1)
- ZORO SELECT 4" x 12" Black Pipe Nipple Sch 40 (591-120)
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (L6PPH06WD)
- ZORO SELECT 1-1/4" x 6" Black Pipe Nipple Sch 80 (1LMN6)
- ZORO SELECT 3/8" x 8" Black Pipe Nipple Sch 40 (5P645)
- BECK 1" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330722042)
- Zoro Select Pipes