Shop All Galvanized Pipe Fittings
Zoro Select
2" x 1" x 2" FNPT Galvanized Reducing Tee
Mfr # 0811051218
Zoro # G9662782
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 2" x 1" x 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0811051218
- Zoro # G9662782
- UPC # 690291881015
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1" x 2" |
Pipe Size (Fittings) | 2" x 1" x 2" |
Pipe Size | 1 in, 2 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 1 in x 2 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 1 in, Female, NPT, 2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 14 in. L Freezeless Sillcock (14CP-14-MH)
- SOUTHLAND 1-1/2 In. x Close Schedule 40 Steel Black Iron Nipple (20800)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1/2 in x 1/8 in Pipe Size (438071)
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome, Spout Reach: 3" (0364-LV)
- ZORO SELECT 1/8" FNPT x MNPT Galvanized 90 Degree Street Elbow (5P819)
- ZORO SELECT 1/2" FNPT Galvanized 90 Degree Elbow (5P798)
- ZORO SELECT 3/8" FNPT Galvanized 90 Degree Elbow (5P797)
- ZORO SELECT 1-1/2" MNPT Galvanized Hex Head Plug (1MPN1)
- ZORO SELECT 2" FNPT x MNPT Galvanized 45 Degree Street Elbow (0811028208)
- ZORO SELECT Galv.Nipple, Seamless, 1/2XCLOSE (793LV2)
- WORLDWIDE SOURCING Cap Malleable Galv 3/8 In (18-3/8G)
- Zoro Select Fittings