Shop All Black Pipe Fittings
Zoro Select
2" x 1" Malleable Iron Reducing Coupling
Mfr # 4316001464
Zoro # G1551921
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducer Coupling
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4316001464
- Zoro # G1551921
- UPC # 092201229960
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1" |
Pipe Size (Fittings) | 2" x 1" |
Details
Pipe Fitting Material | Malleable Iron |
Specific Fitting Shape | Reducer Coupling |
Fitting Schedule/Class | Class 300 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Fitting Connection Type | FNPT |
Item | Reducing Coupling |
Standards | UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001 |
Pipe Fitting Schedule/Class | Class 300 |
Compliance | cULus |
Inlet (In.) | 2 (F)NPT |
Pipe Fitting Connection Type | FNPT |
Specific Pipe Fitting Shape | Reducing Coupling |
Description
Reducing Coupling,2"x1",300,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Dust Cap, 2 In, 250 psi, Female Coupler (G200-DC-BR)
- MOEN Wand Kit - Spot Resist Stainless (SRS) (200014SRS)
- AMERICAN STANDARD Trip Lever, Chrome, Plastic (738903-0020A)
- ZORO SELECT Tubing, 0.93 in. ID, 1 in. OD, Aluminum (4NTF1)
- ZORO SELECT 1" x 3/4" Malleable Iron Reducing Coupling (4316001424)
- ZORO SELECT 3" x 2-1/2" Malleable Iron Reducing Coupling (4316001488)
- ZORO SELECT 2" x 1-1/4" Malleable Iron Reducing Coupling (4316001468)
- ZORO SELECT Socket x Socket Cast Iron No-Hub 1/6"Bend (220570)
- ZORO SELECT 2" x 1-1/2" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 150 (5P454)
- ZORO SELECT 3" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (2WU37)
- LEGEND VALVE 1-1/2" BLACK COUPLING (350-507C)
- Zoro Select Black Pipe Fittings