Shop All Sanitary Tube Fittings
Zoro Select
2" x 1" Butt Weld T316L SS Concentric Reducer
Mfr # E31WW-6L2.0X1.0
Zoro # G3957466
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape Concentric Reducer
- Fitting Connection Type Butt Weld
- Surface Finish 180 Grit ID/150 Grit OD
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E31WW-6L2.0X1.0
- Zoro # G3957466
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2 in x 1 in |
Overall Length | 4 in |
For Tube Outside Diameter | 1 in, 2 in |
Fitting Side A Tube Outer Diameter | 2 in |
Fitting Side B Tube Outer Diameter | 1 in |
Description
Concentric Reducer, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Wall Thickness 0.065 in, Overall Length 4 in, Specific Fitting Shape Concentric Reducer, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Closet Bolt Wax Ring Kit, Floor, 1-1/4in.H (Z5972-COMB)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB8632FLSO)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated (2200-ABCP)
- ZORO SELECT Expansion Joint, Neoprene, 1/2 in. Pipe (TU-08-NN)
- ZORO SELECT 3" x 2" Butt Weld T316L SS Concentric Reducer (E31WW-6L3.0X2.0)
- ZORO SELECT 2" Butt Weld T316L SS Long Tangent 90 Degree Elbow (E2S-6L2.0)
- ZORO SELECT 2" x 1" Clamp T316L SS Concentric Reducer (EG31CC6L2.0X1.0)
- ZORO SELECT 4" x 3" Clamp T304 SS Concentric Reducer (EG31CC4.0X3.0)
- ZORO SELECT 3" Bevel Seat T304 SS Cap (16A3.0)
- ZORO SELECT 3" Clamp T304 SS Roll-On Ferrule (EG14R3.0)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 316SS (14WMP-2.5-316)
- Zoro Select Sanitary Tube Fittings