Shop All Stainless Steel Pipe Fittings
Zoro Select
2" x 1" 304/304L Stainless Steel Swage Nipple Sch 80
Mfr # 3974833312
Zoro # G2885780
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Swage Nipple
- Pipe Fitting Material 304/304L Stainless Steel
- Fitting Connection Type Threaded
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3974833312
- Zoro # G2885780
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1" |
Pipe Size (Fittings) | 2" x 1" |
Pipe Size | 1 in, 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 2 5/16 in |
Fitting Pipe Size | 2 in x 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Overall Length | 6 1/2 in |
Fitting Side B Outside Diameter | 1 1/4 in |
Description
Swage Nipple, Stainless Steel, 304/304L, For Pipe Schedule 80, 2 in, Threaded, 2 5/16 in, 11 1/2, 1 in, Threaded, 1 1/4 in, 11 1/2, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 2", Flanged, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (21FFS-CI125P34-FBI-GFV)
- VIEGA Viega MegaPress XL cap, 3" (26765)
- KOHLER Service Kit, Center Guide And End Caps (1278651-MX)
- VIEGA Viega MegaPressG tee, 1-1/2" x 1-1/2" x 1-1/2" (25321)
- ZORO SELECT 1" x 3/4" 304/304L Stainless Steel Swage Nipple Sch 80 (1994833312)
- ZORO SELECT 2" x 1-1/2" 304/304L Stainless Steel Swage Nipple Sch 80 (3994833312)
- ZORO SELECT 2" MNPT SS Hex Head Plug (4307001616)
- ZORO SELECT 1/4" FNPT 316 SS 90 Degree Elbow (2TY87)
- ZORO SELECT 4" MNPT SS Hex Head Plug (4307000472)
- ZORO SELECT 1" FNPT 316/316L SS Coupling (2000300718)
- LEGEND VALVE 1/4" 90 SS304 ELBOW (404-001)
- Zoro Select Stainless Steel Pipe Fittings